Ohaus Frontier FC5718 Multi-Pro Centrifuge, 18,000 rpm, 230V

Representative image only.
Ohaus Mfr # 30314812 – Item # 8524101
Powerful and versatile Multi-Pro centrifuges handles virtually any lab application
  • High-speed performance at maximum volume
  • Automatic rotor recognition minimize errors
  • Easy-to-turn rotary knob for quick parameter adjustments
  • Large LCD with simple interface
  • Easily switch between rpm and RCF
  • 10 acceleration/deceleration settings
  • 99 memory sets to quickly store and recall commonly used parameters
  • Preset run time from 10 seconds to 99 hours 59 minutes, continuous, or quick spin
  • Motorized lid-locking system prevents the lid from opening during operation
  • Imbalance sensor stops the rotor when imbalance is detected

PRODUCT OPTIONS

₹927,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Max Speed (rpm)18000
  • Min Speed (rpm)200
  • Max RCF x g23542
  • Min RCF x g20
  • Variable SpeedYes
  • Speed ControlDigital, 10 rpm/set
  • Max Temperature (° C)40
  • Temp ControlDigital
  • RefrigeratedNo
  • DisplayTwo-line, backlit LCD
  • Motor TypeInduction
  • Noise level (dB(A))≤60
  • Timer Range10 sec to 99 hr 99 min 59 sec, continuous, or quick spin
  • Max Capacity (mL)100
  • Tube Capacity4
  • Length (in)19 3/4
  • Width (in)16 1/8
  • Height (in)13 7/8
  • Length (cm)50
  • Width (cm)40.8
  • Height (cm)35
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (amps)2
  • DescriptionMulti-Pro Centrifuge, 18,000 rpm, 230V
  • Warranty2 years

Key Features

  • High-speed performance at maximum volume
  • Automatic rotor recognition minimize errors
  • Easy-to-turn rotary knob for quick parameter adjustments
  • Large LCD with simple interface
  • Easily switch between rpm and RCF
  • 10 acceleration/deceleration settings
  • 99 memory sets to quickly store and recall commonly used parameters
  • Preset run time from 10 seconds to 99 hours 59 minutes, continuous, or quick spin
  • Motorized lid-locking system prevents the lid from opening during operation
  • Imbalance sensor stops the rotor when imbalance is detected

More About this Item

These multipurpose centrifuges feature high-speed performance, automatic rotor recognition, excellent safety features, and accommodate a broad range of rotors and adapters to provide maximum flexibility. Use this powerful centrifuge for high-speed centrifugation even at maximum volume. The automatic rotor recognition feature conveniently stores all rotor specific data, such as maximum speed and acceleration, saving you time and minimizing errors.

Quickly make parameter adjustments using an easy-to-turn rotary knob. Select from 10 acceleration and 10 deceleration rates to suit your application. Store up to 99 runs with relevant parameters, including the used rotors, to easily repeat the procedures and save time. Safety features include a motorized lid-locking system that prevents the lid from opening during operation and an imbalance sensor that stops the rotor when imbalanced load is detected.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat