DescriptionHeavy-Duty Incubating Orbital Shaker, 25 mm Orbit
Warranty2 years
Includes
Nonskid rubber mat and power cord.
Key Features
Deflected air goes around and not directly on samples
Control and view speed, temperature, and time independently
Triple eccentric drive provides stable orbital motion throughout the entire speed range of 15 to 500 rpm
Excellent speed accuracy of ±1% above 100 rpm
Accu-drive shaking system offers accurate shaking speed
Three-point temperature calibration ensures temperature accuracy
Count up/count down timer
RS-232 interface for data logging
Temperature range from ambient +5 °C to 65 °C
Accepts up to two 6 L Erlenmeyer flasks*
Handles up to 22.7 kg (50 lb) load at 125 rpm; 4.5 kg (10 lb) load at 500 rpm
2 year warranty
More About this Item
Use these heavy-duty combination incubator and orbital shakers for cell cultures, solubility studies, bacterial suspensions, and extraction procedures. Independent controls for speed, temperature, and time and an intuitive touchpad make it easy to set and view the parameters. Digital speed control offers reliable and repeatable shaking speed.
Heat samples up to 65 °C. A special Opti-Flow™ forced-air ventilation system provides excellent temperature uniformity without blowing air directly onto the samples. Fine tune and calibrate up to three temperature setpoints, ensuring exceptional temperature accuracy. Built with operator safety in mind, a “Caution Hot” indicator illuminates if the chamber air temperature is above 40 °C (104 °F).
Set the timer to display accumulated time (continuous mode) or remaining time (timed mode) from 1 second to 9999 minutes. The RS-232 serial port provides two-way communication between the shaker and a PC for data logging and unit control.
Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.