Ohaus Universal Platform, Stainless Steel, 61 X 46 cm, for use with Reciprocating Shaker

Representative image only.
Ohaus Mfr # 30400056 – Item # 5302732
Expand your reciprocating shaker capabilities
  • 1 year warranty

PRODUCT OPTIONS

₹78,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialStainless Steel
  • Compatible WithOhaus reciprocating shaker
  • Length (InchShort)24
  • Width (in)18
  • Width (cm)46
  • Length (cm)61
  • DescriptionUniversal Platform, Stainless Steel, 61 X 46 cm, for use with Reciprocating Shaker
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Optimize your reciprocating shaker with the following universal, culture, dedicated and funnel platforms. Choose from a variety of platforms sizes to meet your needs. These platforms are available to hold irregular samples or traditional flask clamps, media bottle clamps, and tube racks. Platforms can increase the amount of usable space for your samples, and in some cases can be stacked to increase throughput and double the capacity.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat