Parafilm PM992 M Wrap, 2" Wide; 250 Ft/Roll

Representative image only.
Parafilm Mfr # PM992 – Item # 0672050
Flexible, Moisture-Resistant Sealing Solution for Diverse Laboratory Applications
  • Flexible & Stretchable – Expands over 200%, conforming to irregular shapes for a secure seal.
  • Moisture & Contamination Resistant – Protects samples from evaporation and external contaminants.
  • Chemical-Resistant – Withstands exposure to many polar substances for up to 48 hours.
  • Temperature Tolerant – Performs in a range of -45 °C to +50 °C, ensuring lab versatility.
  • Easy to Use & Remove – Adheres securely yet peels off cleanly for efficient sample handling.
  • 1 year warranty

PRODUCT OPTIONS

₹3,500.00INR / Roll of 1
Often bought with...
Cole-Parmer® Dispensers for Parafilm® M Wrap
7,300.00 - ₹7,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • ColorSemi-transparent
  • MaterialParafilm® M
  • Width (in)2
  • Length (ft)250
  • Width (cm)5.1
  • Length (m)76.2
  • Warranty1 year
1 Year Warranty

Includes

Paper dispenser box.

Key Features

  • Flexible & Stretchable – Expands over 200%, conforming to irregular shapes for a secure seal.
  • Moisture & Contamination Resistant – Protects samples from evaporation and external contaminants.
  • Chemical-Resistant – Withstands exposure to many polar substances for up to 48 hours.
  • Temperature Tolerant – Performs in a range of -45 °C to +50 °C, ensuring lab versatility.
  • Easy to Use & Remove – Adheres securely yet peels off cleanly for efficient sample handling.
  • 1 year warranty

More About this Item

Parafilm M is a semi-transparent, flexible, thermoplastic film renowned for its versatility in laboratory settings. This self-sealing film provides an effective barrier against moisture and contaminants, ensuring sample integrity across various labware.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat