Parafilm PM999 M Wrap, 4" Wide; 250Ft/Roll

Representative image only.
Parafilm Mfr # HS234526C – Item # 4400246
Colorless, moisture proof plastic film molds to most surfaces
  • Prevents moisture and volume loss
  • Reduces risk of tampered data
  • Clings around irregular shapes and surfaces
  • Thermoplastic film with two-way stretch

PRODUCT OPTIONS

₹13,200.00INR / Each
Often bought with...
Cole-Parmer® Dispensers for Parafilm® M Wrap
7,300.00 - ₹7,600.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • ColorNatural
  • MaterialParafilm® M
  • Width (in)4
  • Length (ft)250
  • Width (cm)10
  • Length (m)76.2
  • DescriptionParafilm PM999 Wrap, 4" Wide; 250Ft/Roll

Includes

Paper dispenser box.

Key Features

  • Prevents moisture and volume loss
  • Reduces risk of tampered data
  • Clings around irregular shapes and surfaces
  • Thermoplastic film with two-way stretch

More About this Item

The Parafilm® M wrap is a colorless, moisture-proof film that molds to the surface. It is a semi-transparent, flexible, thermoplastic film with two-way stretch. It is resistant up to 48 hours against many polar substances and prevents moisture and volume loss due to the material composition and tight seal. Ideal accessory for any laboratory. Helps protect the integrity of your laboratory and research applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat