PolyScience PD15R-40-A11B Performance Digital 15L Recirculating Bath, -40 to 200C, 120V

Representative image only.
PolyScience Mfr # AP15R-40-A11B – Item # 1221026
Advanced PID algorithms increase heat/cool responsiveness to ensure constant temperature
  • Waterproof control panel swivels 180°
  • Extra-large backlit digital display can be easily seen from across a room
  • Color touch-screen models feature programmability and computer communication
  • Performance digital controller
  • 15-L bath capacity
  • -40 to 200°C temperature range
  • 120 VAC operation

Call For Price

₹58,600.00INR / Each

for an additional
₹58,600.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Reservoir Capacity (L)15
  • Max Temperature (° C)200
  • Min Temperature (° C)-40
  • Cooling Capacity At 0° C (watts)650
  • Cooling Capacity At 20° C (watts)1000
  • Pump TypeForce and suction
  • RefrigerantR-404a
  • Max Flow Rate (L/min)20.1
  • Max Pump Pressure (PSI)4.3
  • Low-Level CutoffYes
  • High-Temperature CutoffYes
  • Width (in)14 1/2
  • Length (in)22 13/32
  • Height (in)26 29/32
  • Width (cm)27.6
  • Length (cm)21.3
  • Depth (cm)14
  • Working Area Width (in)10 7/8
  • Working Area Length (in)8 3/8
  • Working Area Depth (in)5 1/2
  • Heater Wattage (watts)1100
  • Temperature ControlPID
  • Temperature Sensor100 Ω Pt RTD
  • Suction PumpYes; 14.7 LPM Max
  • Port Connections¼" NPT(F)
  • Drain ValveYes
  • InterfaceUSB-A & B, Ethernet, RS-232, RS-485, remote on/off, and external temperature probe
  • Power (VAC)115
  • Power (Hz)60
  • Power (amps)13
  • DescriptionPerformance Digital 15L Recirculating Bath, -40 to 200C, 120V
Conformite Europeenne

Key Features

  • Waterproof control panel swivels 180°
  • Extra-large backlit digital display can be easily seen from across a room
  • Color touch-screen models feature programmability and computer communication
  • Performance digital controller
  • 15-L bath capacity
  • -40 to 200°C temperature range
  • 120 VAC operation

More About this Item

The unique WhisperCool™ environmental control system features part-load sound levels below that of conventional speech at a distance of two meters. This innovative environmental technology also optimizes compressor and evaporator performance, reducing overall energy consumption and prolonging compressor life. The front-mounted drain port and washable air filter simplify cleaning and maintenance. The chemical-resistant DuraTop™ top plate remains cool at high temperatures and is easily cleaned. Rear inlet/outlet ports also allow use in external process applications.


Performance Digital Controller utilizes sensitive, icon-driven touchscreen so you can scroll through menus, functions, and options—even when wearing gloves. Display allows easy monitoring of set value, actual value, and temperature trend information. View screen text in 11 languages. Remote temperature sensing and control allow precision management of external baths and devices. Serial, USB, and Ethernet communication.

What’s included: bath cover and lid, power cord, drain valve, fittings, plumbing tape, clamps, drain tubing, and instruction manual. Includes Enhanced Performance Hardware & Software Package (Pt100 temperature probe, USB flash drive for data logging, stainless steel fittings and tubing adapters, PolyScience LabVIEW™ Virtual Instrument, iPhone® application download). Nylon hose barb adapters for 3/8", 1/4", and 3/16" tubing.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat