Pyrex 4320-2L Brand 4320 round-bottom flask; 2000 mL, pack of 1

Representative image only.
Pyrex Mfr # 4320-2L – Item # 3455306
Boiling, round bottom, short neck, joint

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Capacity (mL)2000
  • Overall Height (cm)22.3
  • Joint Size Number24/40
  • Base Diameter (cm)16.2
  • DescriptionBrand 4320 round-bottom flask; 2000 mL, pack of 1

More About this Item

These boiling flasks with short neck are carefully designed and manufactured from borosilicate glass. Uniform wall thickness, a characteristic of all round-bottom, Pyrex glassware, provides a balance between expansion and mechanical strength for greater shock resistance and versatility. Use boiling flasks for a variety of mixing, heating, and boiling applications commonly encountered in most laboratory work. The normal working temperature is 230°>C. Includes a Ts joint.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat