Pyrex Glass Paddle Assembly; 10 mm Bore, 500 mm L, 2-5/8" Dia

Representative image only.
Item # 0437020
  • 1 year warranty

₹47,500.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Impeller Size (in)2.625
  • Impeller Size (mm)66.68
  • Shaft Length (in)19.625
  • Shaft Length (mm)498.48
  • DescriptionPyrex Glass Paddle Assembly; 10 mm Bore, 500 mm L, 2-5/8" Dia
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Dual-blade paddle is ideal for corrosive or ultrapure liquids with a high viscosity. This one-piece molded glass paddle withstands high-temperature applications and is autoclavable. Rod measure 10 mm dia x 19-5/8" L. Paddle diameter is 2-5/8". Use with flexible coupling listed separately.

Paddle assembly can also be used with any adjustable 3/8" chuck.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat