Qorpak Square Jug, High-Density Polyethylene, 2L; 50/PK

Representative image only.
Qorpak Mfr # 501066 – Item # 0608900

₹27,700.00INR / Box of 50
Often Bought with…

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)2000
  • Capacity (L)2
  • Capacity (oz)64
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size38-400
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)3
  • Outside Diameter (OD) (cm)7.6
  • Overall Height (in)9 1/25
  • Overall Height (cm)22.96
  • Overall Width (in)3 59/64
  • Overall Width (cm)9.95
  • DescriptionSquare Jug, High-density Polyethylene, 2 L, 50/pk

More About this Item

These jugs are priced for one-time use. The narrow-mouth and watertight polypropylene (PP) cap prevent spills. Integral handle allows easy pouring.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat