Quantek Instruments 901 Headspace Oxygen Analyzer, handheld

Representative image only.
Quantek Instruments Mfr # 901 – Item # 1036020
Ensure product quality and safety
  • Save time and money by preventing spoilage
  • 1 year warranty

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredO2
  • Min Oxygen Range (%)0.1
  • Max Oxygen Range (%)100
  • Oxygen Resolution (%)0.1
  • Sensor TypeElectrochemical cell
  • Sampling AssemblyProbe with male luer connection for side-port needle, coiled PTFE tubing
  • Sampling pumpInternal with adjustable timer from 5 to 10 seconds
  • Battery Type4 NiCD (included)
  • Battery Life8
  • Height (in)8
  • Width (in)4
  • Depth (in)1 3/4
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Includes

Charger with 100-240V, 50/60HZ adapter and US plug.

Key Features

  • Save time and money by preventing spoilage
  • 1 year warranty

More About this Item

This handheld analyzer is compact and lightweight so you can take it anywhere you need to measure residual oxygen levels in packages. Use a sampling probe assembly with a needle to pierce through the package. A built-in pump draws and delivers a sample to the sensor. Analyzer can also be used for applications where the oxygen level is very high (50 to 100%), without overloading the sensor. Other features include auto shut-off after 45 minutes of non-use and low-battery indication.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat