Quantek Instruments 905V W/100-240V OPERATION Benchtop Headspace Oxygen Analyzer, 100-240VAC

Representative image only.
Quantek Instruments Mfr # 905V W/100-240V OPERATION – Item # 1036060
Measure headspace oxygen in vials in less than 30 seconds
  • Low-volume internal sensor for 1 to 250mL vials
  • Ideal for quality monitoring of fill line accuracy
  • 1 year warranty

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Gases MeasuredO2
  • Min Oxygen Range (%)0
  • Max Oxygen Range (%)100
  • Oxygen Resolution (%)0.01
  • Oxygen Accuracy±0.1%
  • Sensor TypeElectrochemical cell
  • Sampling AssemblyProble/needle holder with removable tip for puncture needle
  • Battery TypeNone
  • Power (VAC)100 to 240
  • Height (in)4
  • Width (in)10
  • Depth (in)10 1/2
  • Warranty1 year
1 Year WarrantyConformite Europeenne

Key Features

  • Low-volume internal sensor for 1 to 250mL vials
  • Ideal for quality monitoring of fill line accuracy
  • 1 year warranty

More About this Item

To sample vials, use sampling probe to puncture headspace of vial septum. Inject small volume of water using syringe and straight bore needle (included) to force the headspace gas into the sensor for measurement. Easy-to-read display provides stable readings within 30 seconds.
Use this benchtop oxygen analyzer to check defined oxygen level in gas-flushed vials. Maintenance-free, electrochemical sensor is temperature compensated for ambient variations. Easy calibration and adjustment at 20.9% by sampling ambient air conditions and adjusting “span” potentiometer on the side of the display panel.
What’s included: Benchtop analyzer includes internal oxygen sensor, sampling probe, two PTFE-hubbed septum piercing needles, three 1 cc water injection syringes, one 5 cc gas-tight syringe, three 21 gauge syringe needles, and 100-240 VAC adapter. Model 10361-61 also includes internal rechargeable gel battery with adapter/charger.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat