Ralston Instruments DP0V-30PSIG-D Pneumatic Hand Pump, 125 psi, 1/4"NPT(F), Digital

Representative image only.
Ralston Instruments Mfr # DP0V-30PSIG-D – Item # 6897665
Create pressure or vaccum and calibrate instrumentation using a pressure gauge or calibrator attached to the pump
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Max Pressure125 psi (7 bar)
  • Min Pressure0 psi (0 bar)
  • Pressure Resolution±0.01 psi
  • Width (in)7 29/32
  • Height (in)3 1/2
  • Length (in)2 29/32
  • Width (cm)20.2
  • Height (cm)8.9
  • Length (cm)7.3
  • DescriptionPneumatic Hand Pump, 125 psi, 1/4"NPT(F), Digital
  • Warranty1 Year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Pressure-only hand pumps

  • Light weight, compact pump generates up to 125 psi (8.6 bar) with ease

  • Large volume fine adjustment piston provides precise control, even at very low pressures

  • Modular design makes field maintenance quick and easy

  • Precisely vent pressure with soft seated bleed valve

  • Two outlet ports provide connections for both pressure reference and for device under test thus eliminating a tee

  • Low volume Quick-test hose, gauge adapter and process connection can be attached to pump without thread sealant or a wrench

  • Rugged, all metal construction reduces pressure changes due to temperature fluctuations


  • Pressure and vacuum hand pumps
  • Unique design allows the user to convert from pressure to vacuum by simply twisting a knob, even with gloves on

  • Two outlet ports allow connection to reference pressure gauge or pressure calibrator as well as device under test, thus eliminating a tee

  • Large volume fine adjustment piston provides precise control, even at very low pressures
    Precisely vent pressure with soft seated bleed valve


  • REVIEWS

    Q&A

    CUSTOMER SUPPORT

    Need Help with this product?

    Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

    Call Us At91-22-61394444
    Live chat