Rubbermaid 2614 GRAY Heavy-duty low-density polyethylene pail, 14 quart

Representative image only.
Rubbermaid Mfr # 2614 GRAY – Item # 0627220

Loading

₹13,500.00INR / Each
Loading

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)13.25
  • Capacity (Gal)3.5
  • MaterialLow Density Polyethyene (LDPE)
  • AutoclavableNo
  • Outside Diameter (OD) (in)12 3/16
  • Outside Diameter (OD) (cm)31
  • Overall Height (in)11 3/8
  • Overall Height (cm)29

More About this Item

Economical pails are molded of solid low-density polyethylene (LDPE). Pails feature a pouring spout and bail handle. Pail 06272-10 is gray.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat