Rubbermaid 3602-88 Mobile Bin, Foam Core/PP, 26 Gal

Representative image only.
Rubbermaid Mfr # 3602-88 – Item # 0673980
Clear lid for easy viewing
  • USDA approved and FDA compliant
  • 5 year warranty

₹118,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)100
  • Capacity (Gal)26
  • ColorWhite
  • MaterialPolypropylene
  • Overall Length (in)29 1/2
  • Overall Length (cm)74.9
  • Overall Width (in)15 1/2
  • Overall Width (cm)39.4
  • Overall Height (in)28
  • Overall Height (cm)71.1
  • Warranty5 years
5 Year Warranty

Key Features

  • USDA approved and FDA compliant
  • 5 year warranty

More About this Item

These storage bins have a clear lid that slides back or flips up. Three-layer construction is tough and corrosion-proof. A foam core is surrounded by a seamless polypropylene (PP) skin that is nontoxic, USDA accepted, and is FDA compliant. Bins roll easily on four casters (two fixed and two swivel).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat