Saint Gobain Gas Sampling Bag, FEP, 6" X 6", Septum Valve

Representative image only.
Saint Gobain Mfr # D1075005 – Item # 0143050
Reusable bags resist damage from radiation and corrosive gases
  • Extra rugged—5 mil thick
  • Resists temperatures up to 200°F (93°C)
  • 10-32 coned configuration
  • Requires 8.0 in-lb (0.90 N-m) of torque
  • For 1/16" OD tubing
  • 10/PK
  • 1 year warranty

PRODUCT OPTIONS

₹12,100.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • MaterialFEP
  • Volume (Liters)0.5
  • ValveSeptum
  • Thickness (mil)5
  • Width (in)6
  • Length (in)6
  • Width (cm)15.24
  • Length (cm)15.24
  • Warranty1 year
1 Year Warranty

Key Features

  • Extra rugged—5 mil thick
  • Resists temperatures up to 200°F (93°C)
  • 10-32 coned configuration
  • Requires 8.0 in-lb (0.90 N-m) of torque
  • For 1/16" OD tubing
  • 10/PK
  • 1 year warranty

More About this Item

Bags feature an on/off valve with 3⁄16" nickel-plated brass hose barb or a a silicone septum in a polypropylene housing. Maxiumum temperature is 200°F (93°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat