Sartorius Arium® Advance EDI Benchtop System, Flow Capacity 5 L/h

Representative image only.
Sartorius Mfr # H2O-EDI-1-T – Item # 9929343
Compared with conventional water systems, the Arium® Advance EDI with its iJust software makes the best use of your initial feed water conditions and water resources
  • Consistently high Type 2 water quality thanks to the latest EDI technology
  • Optimized, lean and green water usage
  • Use of innovative Bag technology, eliminates costly tank cleaning
  • Display with touch function and intuitive menu is easy to use
  • 2 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • ASTM Water GradeType 2
  • Water Purification MethodParticle filtration, adsorption using spherical activated carbon, catalyst, reverse osmosis, softening electrochemical deionization
  • Max Flow Rate (L/hour)5
  • Feed Water Requirements (Source)Exclusively potable tap water pursuant to the drinking water standards of the USA, the European Union, or Japan
  • Feed Water Requirements (Conductivity)< 1,500 µS/cm compensated to 25 °C
  • Feed Water Requirements (TOC)< 2,000 ppb
  • Feed Water Requirements (turbidity)< 1 NTU
  • Feed Water Requirements (pH range)4–10
  • Feed Water Requirements (pressure)2.0 – 6.9 bar
  • Type II Water (Resistivity)5 – 15 MΩ × cm compensated to 25 °C
  • Feed Water Requirements (Temperature)2–30 °C
  • Type II Water (Conductivity)0.2–0.07 µS/cm compensated to 25 °C
  • Max Inlet Water Temperature (° C)30
  • Min Inlet Water Temperature (° C)2
  • Min Inlet Pressure (bar)2
  • Max Inlet Pressure (bar)6.9
  • Power (VAC)100 to 240
  • Height (in)19.7244094488189
  • Depth (in)17.755905511811
  • Width (in)13.7795275590551
  • Height (cm)50.1
  • Depth (cm)45.1
  • Width (cm)35
  • DescriptionArium® Advance EDI Benchtop System, Flow Capacity 5 L/h
  • Warranty2 years
Two year warrantyConformite Europeenne

Includes

1 Arium® Advance EDI, RO (reverse osmosis) module(s), connection kit and water guard

Key Features

  • Consistently high Type 2 water quality thanks to the latest EDI technology
  • Optimized, lean and green water usage
  • Use of innovative Bag technology, eliminates costly tank cleaning
  • Display with touch function and intuitive menu is easy to use
  • 2 year warranty

More About this Item

The Arium® Advance EDI consistently delivers Type 2 water of the best quality at rates of up to 5 or 10 L/h. This system makes the best use of your valuable water resources by automatically optimizing water usage with its intelligent I-Just software. Moreover, the Arium® Advance EDI attains the highest retention rates of ions, while providing an optimum yield of purified water. As a result, the Arium® Advance EDI reliably removes oxidants, heavy metal ions and particulates from feed water. In addition to prefiltration and purification by reverse osmosis modules, electrochemical deionization is carried out as a third purification step. By means of this modern EDI technology, the Arium® Advance EDI reliably guarantees a high effective removal of ions contained in the feed water. Pure water produced by Arium®Advance EDI is stored in the unique, closed Arium®Bagtank system, which reliably protects your purified water from secondary contamination. Time-consuming tank cleaning intervals are eliminated thanks to the interchangeable bag. This ensures that you obtain the best water quality and, therefore, reproducible results.

Intelligent iJust enhances the quality of purified water, reduces water usage, and calculates the optimal cleaning cycles for the system. iJust stands for innovative technology that optimizes water production. Amongst other things, the intelligent Arium® software controls a valve on the concentrate outlet in accordance with the data that have been entered for CaCO3 and CO2. iJust therefore optimizes the product water quality and water consumption.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat