Sartorius MA160 Infrared Moisture Analyzer, 200G/1mg

Representative image only.
Sartorius Mfr # MA160-1US – Item # 1121303
Ideal for quick and reliable determination of the moisture content of liquid, pasty, and solid substances
  • User-friendly programming operations with onscreen icons
  • Space-saving design conserves valuable bench top space
  • Effortless cleaning
  • Display of process status
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

₹25,500.00 - ₹34,500.00INR / Each

for an additional
₹25,500.00INR / Each
for an additional
₹34,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)200
  • Readability (g)0.001
  • Weighing Units% moisture, % solids, g, and ATRO in %M/S
  • Calibration TypeInternal
  • LanguagesEnglish, German, French, Spanish, Italian, Russian, Chinese, Polish, Japanese, Portuguese, Turkish
  • OutputMini USB
  • Auto ShutoffYes
  • Power (VAC)115 / 230
  • Height (in)15 45/64
  • Width (in)15 45/64
  • Depth (in)23 19/32
  • Heater TypeInfrared
  • DescriptionInfrared Moisture Analyzer, 200G/1mg
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • User-friendly programming operations with onscreen icons
  • Space-saving design conserves valuable bench top space
  • Effortless cleaning
  • Display of process status
  • 1 year warranty

More About this Item

The Sartorius MA-Series of moisture balances features two infrared metal tube heating elements with a compact footprint and user-friendly design. The BetterClean® design provides for effortless cleaning of all critical instrument parts. The concise touch-screen display panel with easy-to-understand icons guide user through the operation and retrieval of important information. The display panel also features status light that quickly indicates to the user where in the measurement process the sample is. Other features include Mini USB interface, direct data transfer to Microsoft® Windows programs and LED-illuminated sample chamber

The moisture analyzer monitors the drying process and stops the measurement once the sample weight is constant. The built-in weighing system with 1 mg resolution is specifically optimized for use in higher temperature ranges and delivers high measurement accuracy. Typical applications of the MA include the analysis of foods, beverages, pharmaceuticals, chemicals, paper materials and environmental protection products.

The MA160 is ideal for quality control and research and development. With fully automatic endpoint determination that eliminates the cumbersome task of capturing the termination criteria. The moisture analyzer monitors the drying process and stops the measurement once the sample weight is constant. The advanced assistant software allows the user to develop new methods for the analysis of different samples, up to 100 methods can be stored. A built-in performance test gives you the option to verify the unit is operating properly. Other features include SD card method of importing and exporting function, internal memory that saves the results of the last 999 measurements and automatic detection of the Sartorius printers.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat