Scienceware 16188 polypropylene tray with cover, 2 1/8"H

Representative image only.
Scienceware Mfr # 161880000 – Item # 0601890

₹8,300.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • ColorNatural
  • MaterialPolypropylene
  • Cap MaterialPolypropylene (PP)
  • Overall Length (in)3 5/8
  • Overall Length (cm)9.2
  • Overall Width (in)7
  • Overall Width (cm)17.8
  • Overall Height (in)2 1/8
  • Overall Height (cm)5.4

More About this Item

Autoclavable polypropylene (PP) trays have smooth, rounded corners for easy cleaning and effective sterilization. Include PP cover. Bel-Art.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat