Scienceware 37899 Pipette Pump, 25 mL, Red; Each

Representative image only.
Scienceware Mfr # 378990000 – Item # 0622104
Easy, one-handed, operation!

PRODUCT OPTIONS

₹8,100.00INR / Each
Sugggested alternative

SPECS & DESCRIPTION

Specifications & Description

  • SterileNo
  • Max Volume (µL)25000
  • Min Volume (µL)0
  • Min Volume (mL)0
  • Max Volume (mL)25
  • Max Dispensing (mL)25
  • Body MaterialHDPE
  • Color CodeRed
  • DescriptionPipette Pump, 25 mL, Red; Each

More About this Item

Pipette Pump™ featuers a knurled wheel for precise volume adjustment. Simply attach the pump to any standard pipette and adjust volume by depressing the plunger or rotating the wheel. All models are color-coded. High-density polyethylene (HDPE) construction.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat