Sherwood Scientific Four-Element Flame Photometer

Representative image only.
Sherwood Scientific Mfr # 47542500 – Item # 0265515
Provide accurate sodium, potassium, calcium, and lithium determinations
  • Features additional calcium channel and lithium internal standard
  • 1 year warranty

Call For Price
Often bought with...

SPECS & DESCRIPTION

Specifications & Description

  • Rangeppm: all 1.00 to 9.99 ppm, 10.0 to 199.9; mmol/L: as above except Li only 1.00 to 5.00
  • Specificity<0.5% interference when concentrations are equal to test sample concentrations
  • SensitivityNa & K = 0.5 ppm, Li = 2 ppm, Ca = 5 ppm
  • LinearityLess than 1% at midpoint with 3 ppm K+ set at 100
  • ReproducibilityLess than 0.5% CV
  • Reading StabilizationVariable software command
  • Aspiration Rate3 to 6 mL/min
  • Air Supply6 L/min at 15 psi; oil and moisture free
  • Display3.5-digit LED; 12.5 mm (1/2") H
  • Fuel SupplyHigh-grade propane/butane, or propane/butane mixture regulated at approximately 30 psi; natural gas - only with single-channel photometer
  • Recorder OutputTwo outputs: 50 mV to 7.5 V via software command
  • Height (in)20
  • Depth (in)13 1/2
  • Width (in)15 3/8
  • Height (cm)51
  • Depth (cm)34.5
  • Width (cm)39
  • Power (VAC)120 / 240
  • Power (Hz)50/60
  • Warranty1 Year
1 Year Warranty

Key Features

  • Features additional calcium channel and lithium internal standard
  • 1 year warranty

More About this Item

This enhanced four-element flame photometer offers the same great features found on our dual-channel flame photometer, plus a calcium channel and direct measurement of Ca+ with potassium, which are two vital elements for soil analysis. Unit allows you to measure calcium in combination with sodium, and also with lithium without an internal standard.
Use this flame photometer as a detector in combination with multi-channel analyzers from Bran & Luebbe, Skalar, and Lachat. This system includes its own protocols for calibration, and features a special mode allowing you to set up the flame photometer within these protocols. User-selectable signal averaging is designed into the system allowing you to use these protocols along with analog output. Features include automatic ignition sequence, lithium internal standard, monitoring and control software, dual-channel display, and independent calibration of each channel. An automatic gas shutoff mechanism activates if the flame is accidentally extinguished, or if air pressure drops.
Order optional Automatic Dilutor 02657-00 which accurately dilutes your samples and standards; order optional Autosampler 02657-25 for a fully automatic analysis solution for your longer sampling runs.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat