Stackable high-density polyethylene pail, 1 gallon

Representative image only.
Item # 0627400
Won't take up unnecessary space
  • Effortless handling with recessed lip
  • Standard lid sold separately as model 06274-32

PRODUCT OPTIONS

₹5,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)4
  • Capacity (Gal)1
  • MaterialHigh Density Polyethyene (HDPE)
  • AutoclavableNo
  • Outside Diameter (OD) (in)7 3/8
  • Outside Diameter (OD) (cm)18.7
  • Overall Height (in)7 5/16
  • Overall Height (cm)18.6
  • DescriptionStackable high-density polyethylene pail, 1 gallon

Key Features

  • Effortless handling with recessed lip
  • Standard lid sold separately as model 06274-32

More About this Item

Pails conform to USDA specifications and are FDA compliant. Tapered body permits one pail to nest inside another for easy storage and shipping. Pails have bail-type handle and recessed fingergrip rim. Cover features a ''tear-tab'' strip that allows easy access to product; no lid opener required. Cover is not included.

ACCESSORIES

Accessories

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat