Supco DVCV True RMS Current and Voltage Data Logger

Representative image only.
Supco Mfr # DVCV – Item # 1800904
View real-time current and voltage simultaneously while logging
  • Graphical display shows current, voltage, watts, logging summary, sample rate, memory used, and memory left
  • Visual alarm LED indicator and software alarms for each channel alert you to over- and under-range conditions
  • 18 month warranty

₹57,800.00INR / Each

₹25,500.00 - ₹34,500.00INR / Each

for an additional
₹25,500.00INR / Each
for an additional
₹34,500.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Temperature (° F)150
  • Min Temperature (° F)15
  • Min Temperature (° C)-10
  • Max Temperature (° C)65
  • Min Current (ADC)0
  • Max Voltage (VAC)600
  • Min Voltage (VAC)1
  • Voltage Accuracy (VAC)±0.4 V
  • Max Current (AAC)300
  • Min Current (AAC)1
  • Current Resolution (AAC)0.2 A
  • Current Accuracy (AAC)±1.0
  • Sampling Rate1 second to 9 hours, user selectable
  • Memory Size43,344 points; 21,672 points per parameter
  • Battery Life1 year continuous use, 2 years typical
  • Battery Type3 AA (included)
  • Display TypeBacklit graphic LCD
  • Height (in)3 1/16
  • Width (in)4
  • Depth (in)1 1/2
  • Height (cm)7.7
  • Width (cm)10.2
  • Depth (cm)3.8
  • Warranty18 months
18 Month Warranty

Key Features

  • Graphical display shows current, voltage, watts, logging summary, sample rate, memory used, and memory left
  • Visual alarm LED indicator and software alarms for each channel alert you to over- and under-range conditions
  • 18 month warranty

More About this Item

This power data logger is ideally suited to maintenance, repair and operations (MRO) or monitoring industrial processes, variable-speed drives, and intermittent electrical problems. Included Windows® compatible software allows you to set sampling rate, set delayed start of logging session, choose between recording stop when memory is full and memory wrapping to complete logging session, and enable or disable channels.


REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat