Supco M500 Insulation Tester with Motor Condition LEDs

Representative image only.
Supco Mfr # M500 – Item # 2001840
LED lights quickly verify condition of insulation being tested
  • Zone scale indicates insulation condition
  • Measure insulation values up to 1000 MΩ at 500 VAC
  • Impact-resistant is design ideal for field or lab testing

₹33,800.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • DC Voltage Range (Voltage)500
  • Min Resistance (M ohms)20
  • Max Resistance (M ohms)1000
  • DisplayLED
  • Battery Type (VAC)2 C (included)
  • Height (in)3
  • Width (in)5 1/2
  • Depth (in)1 1/2
  • Height (cm)7.62
  • Width (cm)13.97
  • Depth (cm)3.81
  • DescriptionInsulation Tester with Motor Condition LEDs

Key Features

  • Zone scale indicates insulation condition
  • Measure insulation values up to 1000 MΩ at 500 VAC
  • Impact-resistant is design ideal for field or lab testing

More About this Item

The handheld, compact megohmmeter is an economical alternative to swing needle megohmmeters in providing quick and accurate insulation resistance measurements. It has a resistance range of 20 to 1000 MΩ at 500 VAC. A scale of colored LED lights allow you to instantly verify the condition of the insulation being tested.

Three zones are featured on the megohmmeter: bad, caution, and good. A red LED light illuminates in the bad zone for readings below 20 MΩ, which indicate low insulation or short circuit. The caution zone features yellow LED lights which illuminate for readings between 40 and 100 MΩ. Green LED lights illuminate in the good zone for readings between 150 to 1000 MΩ. If the “on” light is illuminated but no other light appears on the unit’s scale, then the insulation value is greater than 1000 MΩ.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat