Taylor 5981N Cold Holding Thermometer. Temperature Range is -20 to 70°F

Representative image only.
Taylor Mfr # 5981N – Item # 9000048
Ensure safe temperatures for food holding areas
  • 5 year warranty

PRODUCT OPTIONS

₹1,200.00INR / Each

₹17,000.00 - ₹25,900.00INR / Each

for an additional
₹17,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Min Temperature (° F)-20
  • Min Temperature (° C)-28
  • Max Temperature (° F)70
  • Max Temperature (° C)21
  • Division (° C)2
  • Division (° F)2
  • Dial Size (in)2.5
  • Stem Material304 Stainless Steel
  • DescriptionCold Holding Thermometer. Temperature Range is -20 to 70°F
  • Warranty5 years
5 Year Warranty

Key Features

  • 5 year warranty

More About this Item

These bimetal hot and cold holding thermometers feature a 2" (5.1 cm) dual-scale dial with bold, easy-to-read numerals and a rugged stainless steel housing. Dial face is printed with HACCP guidelines for food storage and holding areas. Rotating base holds thermometer securely to racks and shelves, functioning as either a hanger or a stand.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat