Testo 0554 0549 Fast Infrared Printer with Date and Time Stamp

Representative image only.
Testo Mfr # 0554 0549 – Item # 3748612
Optimize performance of your air/gas analyzer
  • Replacement probes
  • Data logging software
  • Evaluate restoration measures quickly and without error
  • Print measurements of air moisture, material equilibrium moisture, pressure dew point, and more
  • Instrument memory for up to 10,000 readings
  • 2 year warranty

PRODUCT OPTIONS

₹120,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Compatible WithTesto models having IR output
  • Length (InchShort)5.91
  • Height (in)1.97
  • Width (in)3.46
  • Width (mm)88
  • Height (mm)50
  • Length (mm)150
  • Battery4 AA (included)
Two year warranty

Includes

thermal paper roll and 4 AA batteries.

Key Features

  • Replacement probes
  • Data logging software
  • Evaluate restoration measures quickly and without error
  • Print measurements of air moisture, material equilibrium moisture, pressure dew point, and more
  • Instrument memory for up to 10,000 readings
  • 2 year warranty

More About this Item

Replacement probes, software, and other accessories to customize your sampling and analysis system.

This compact printer with IrDA technology offers fast, easy to read printouts of measurements at every jobsite. Internal magnets will hold the printer to magnetic surfaces for hands-free operation. This IrDA printer completes data transfers in two seconds, after which it is immediately ready for operation. The readings are saved with the date and time.
Order additional printer paper rolls as part number 92600-46.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat