Texwipe TX761 Cleanroom Swab, 0.27"L Knit Polyester Tip, PP Handle; 100/Pk

Representative image only.
Texwipe Mfr # TX761 – Item # 3367760
Eliminates adhesive contamination
  • Ideal for use on sensitive surfaces
  • Enhanced absorbency
  • Excellent chemical resistant
  • Cleanroom processed
  • Autoclavable in dry heat and steam

PRODUCT OPTIONS

₹7,800.00INR / Bag of 100

SPECS & DESCRIPTION

Specifications & Description

  • Handle Length (in)5.728
  • Handle Length (cm)14.55
  • ComplianceClass 3
  • Tip Length (InchShort)21/32
  • Tip Length (cm)1.68
  • Swab Total Length (InchShort)6 25/64
  • Swab Total Length (cm)16.23
  • Head Width (mm)6 51/64
  • Head Width (InchShort)17/64
  • Head Thickness (mm)2 51/64
  • Head Thickness (InchShort)7/64
  • Handle Width (mm)3 1/5
  • Handle Width (InchShort)1/8

Key Features

  • Ideal for use on sensitive surfaces
  • Enhanced absorbency
  • Excellent chemical resistant
  • Cleanroom processed
  • Autoclavable in dry heat and steam

More About this Item

Fabric Swabs have excellent chemical compatibility. Sealed swabs contain low chloride and other ionic contaminants. Double layer of nonwoven polyester fabric provides enhanced absorbency. The 100% virgin polypropylene handle ensures no additional contaminants are introduced.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat