Thermo Scientific 9810BN pH microelectrode, single-junction, 1.3 x 37 mm tip, 3.3-ft

Representative image only.
Thermo Scientific Mfr # 9810BN – Item # 0571922
Designed to measure samples as small as 0.5 uL in containers as small as 384 well plates
  • Ideal for use with smaller sample sizes and are typically combination electrodes
  • Use micro pH electrodes in conjunction with many instruments including capillary tubes and microwell plates
  • 1 year warranty

₹113,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Electrode TypeSingle junction
  • Electrode Body MaterialGlass
  • Reference JunctionCeramic
  • Reference ElectrolyteAg/AgCl
  • Min pH (pH)14
  • Min Temperature (° C)0
  • Max Temperature (° C)80
  • ConnectorBNC
  • Diameter (mm)1.3
  • Length (mm)37
  • Cable Length (m)1
  • DescriptionpH microelectrode, single-junction, 1.3 x 37 mm tip, 3.3-ft
  • Warranty1 year
1 Year Warranty

Key Features

  • Ideal for use with smaller sample sizes and are typically combination electrodes
  • Use micro pH electrodes in conjunction with many instruments including capillary tubes and microwell plates
  • 1 year warranty

More About this Item

Microtip fits into small vessels and requires low volumes to obtain pH measurements.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat