Thermo Scientific Nalgene 6910-0618 polypropylene pipette sterilizing tray with cover

Representative image only.
Thermo Scientific Nalgene Mfr # 6910-0618 – Item # 0601010
  • 1 year warranty

₹25,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • ColorWhite
  • MaterialPolypropylene
  • Cap MaterialPolypropylene (PP)
  • Overall Length (in)18
  • Overall Length (cm)45.7
  • Overall Width (in)6
  • Overall Width (cm)15.2
  • Overall Height (in)2 5/8
  • Overall Height (cm)6.7
  • Descriptionpolypropylene pipette sterilizing tray with cover
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

Polypropylene (PP) sterilizing tray resists aggressive disinfectants and helps prevent chipping and breaking of pipette tips. Horizontal design allows pipettes to be fully immersed in disinfectant. Stackable and lightweight tray includes a cover with molded handgrip. Measures 18''L x 6''W x 2-5/8''H. Autoclavable.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat