Thermo Scientific Nalgene 7002-0025 graduated high-density polyethylene pail

Representative image only.
Thermo Scientific Nalgene Mfr # 7002-0025 – Item # 0601500
  • 1 year warranty

₹31,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)9.6
  • Capacity (Gal)2.5
  • MaterialHigh Density Polyethyene (HDPE)
  • AutoclavableNo
  • Outside Diameter (OD) (in)13 3/4
  • Outside Diameter (OD) (cm)34.9
  • Overall Height (in)11 1/2
  • Overall Height (cm)29.2
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

High-density polyethylene pail is graduated in pints and liters. Capacity is 2-1/2 gallons (9-1/2 liters). Features pour spout and polyethylene-covered bail handle. NALGENE®.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat