Thermo Scientific Nalgene 7012-0110 Autoclavable Polypropylene pail, 11 quart

Representative image only.
Thermo Scientific Nalgene Mfr # 7012-0110 – Item # 0627015
  • 1 year warranty

PRODUCT OPTIONS

₹18,200.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (L)10.4
  • Capacity (Gal)2.75
  • MaterialPolypropylene(PP)
  • AutoclavableYes
  • Outside Diameter (OD) (in)9 3/4
  • Outside Diameter (OD) (cm)25
  • Overall Height (in)11 1/2
  • Overall Height (cm)29.2
  • Warranty1 year
1 Year Warranty

Key Features

  • 1 year warranty

More About this Item

White polypropylene pails are graduated in both quarts and liters. Feature nylon-coated bail handle. NALGENE.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat