ThermoSafe 406J single packet, 1-1/2"L x 1"W x 1/4"H; 1500/Case

Representative image only.
ThermoSafe Mfr # 406J – Item # 0634560
Maintain low temperature longer
  • Cushion and cool low-temperature shipments

₹39,900.00INR / Case of 1500

SPECS & DESCRIPTION

Specifications & Description

  • Outside Width (in)1
  • Outside Length (in)1 1/2
  • Outside Height (in)1/4
  • Outside Width (cm)2.5
  • Outside Length (cm)3.8
  • Outside Height (cm)0.6
  • Shipping Weight (oz)842
  • Shipping Weight (g)23859

Key Features

  • Cushion and cool low-temperature shipments

More About this Item

Insul-Ice contains an FDA compliant food-grade compound that is safe to use with food. They maintain low-temperature shipment 33% longer than ice and withstand pressures of 60 psi for more than five minutes.
Insul-Ice resists shock and vibration and prevents fragile glass items from breaking.

Single packet is ideal for tightly packing a shipping carton.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat