Tissue Tearor Replacement Homogenizer Probe; 7 mm dia

Representative image only.
Tissue Tearor Mfr # 9853G-XL – Item # 0475091
  • 2 year warranty

PRODUCT OPTIONS

₹167,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Min Sample Size (mL)0.5
  • Min Sample Size (Liters)0.0005
  • Max Sample Size (mL)50
  • Max Sample Size (Liters)0.05
  • Tip Diameter (mm)7
  • Tip Diameter (in)0.28
  • Length (in)4.29
  • Length (cm)10.9
  • Warranty2 year
Two year warranty

Key Features

  • 2 year warranty

More About this Item

Replacement tissue tearor homogenizer probes rapidly homogenize, disperse, and emulsify samples.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat