Torrey Pines EchoTherm HP30A-2-CP Digital Hot Plate, Aluminum, 230 VAC

Representative image only.
Torrey Pines EchoTherm Mfr # HP30A-2-CP – Item # 5180815
Temperature ramping provides exact heating and cooling rates
  • PID digital control for precise plate and probe temperatures
  • Timer allows hands-free operation
  • 1 year warranty

PRODUCT OPTIONS

₹335,000.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
for an additional
₹43,100.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Top Plate Length (in)8
  • Top Plate Width (in)8
  • Top Plate Length (cm)20.3
  • Top Plate Width (cm)20.3
  • Top Plate MaterialAluminum
  • Min Temperature (° F)33
  • Max Temperature (° F)752
  • Min Temperature (DegreeC)1
  • Max Temperature (° C)400
  • Temperature Accuracy (° C)±1.0°
  • Max Load Capacity (lbs)50
  • Max Load Capacity (kg)22.68
  • Length (in)15 3/4
  • Width (in)9 1/8
  • Height (in)5
  • Length (cm)40
  • Width (cm)23.2
  • Height (cm)12.7
  • Power (VAC)230
  • Power (Hz)50/60
  • Power (watts)740
  • Power (amps)5
  • Warranty1 year
1 Year WarrantyConformite EuropeenneCanadian Standards AssociationUL Listed.

Key Features

  • PID digital control for precise plate and probe temperatures
  • Timer allows hands-free operation
  • 1 year warranty

More About this Item

Set temperature ramp rate from 1°C/hr to 400°C/hr. Platinum RTD sensor provides precise and accurate measurements over entire temperature range. Memory stored temperature calibration can be reset using the probe calibration kit (sold separately below). Set timer with auto-off for exact timed heating of your sample.

All models have an epoxy-coated cast aluminum chassis and a splash-resistant keyboard cover. Indicator lights let you know if top plate is hot or unit has reached overtemperature status. Aluminum top plates are ideal for general-purpose applications and can reach maximum temperature in under 10 minutes.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat