TPI 9070 Vibration Meter; Iso2/10 Hz to 1Khz, G2 Hz to 3 Khz

Representative image only.
TPI Mfr # 9070 – Item # 6570023
Easily identify, bearing, balance, and alignment problems
  • ISO built-in alarms
  • Easily identify bearing problems with BDU reading
  • Built in band filters detect equipment problems:
  • 1X (unbalance), 2X (misalignment), 3X (looseness)
  • View complex issues with the 800-line spectrum with zoom and cursor
  • Ruggedized IP67 design
  • 3 year warranty

₹152,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Resolution100 to 800 lines (FFT)
  • Dynamic Range72 dB
  • Frequency Range0.2 to 3000 Hz
  • Battery Life50 hours of normal use; 1,500 measurements; 2 years on standby
  • Battery Type2 AA (included)
  • Height (in)8
  • Width (in)2 5/16
  • Depth (in)1 1/2
  • Height (cm)20.3
  • Width (cm)5.9
  • Depth (cm)3.8
  • DescriptionVibration Meter; Iso2/10 Hz to 1Khz, G2 Hz to 3 Khz
  • Warranty3 Years
3 Year WarrantyIP 67

Key Features

  • ISO built-in alarms
  • Easily identify bearing problems with BDU reading
  • Built in band filters detect equipment problems:
  • 1X (unbalance), 2X (misalignment), 3X (looseness)
  • View complex issues with the 800-line spectrum with zoom and cursor
  • Ruggedized IP67 design
  • 3 year warranty

More About this Item

This vibration meter allows you to conduct vibration analysis at the touch of a button. The economical and easy-to-use meters display color coded alarm levels for ISO values and bearing damage (BDU) on the full color OLED display; green (good), yellow (caution), and red (stop).
Meters are perfect for applications that include commercial and industrial HVAC, food processing, manufacturing, mining, packaging, petrochemical, pulp and paper, power plants, utilities, automotive, and more. Units provide fast, reliable, and repeatable readings and are designed in a rugged IP67 waterproof body suitable for the most demanding environments.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat