Traceable 7600 Smart Wi-Fi Data Logger

Representative image only.
Traceable Item # 0750411
Stay connected to your critical environment measurements no matter where you are — get email, text, and push notifications to your internet-connected device
  • Supports up to two Smart Probes and two door sensors
  • Smart Probes measure laboratory conditions such as temperature, and have built-in NIST calibration for quick set-up and easy replacement
  • Intuitive touchscreen display
  • Simple, one-time setup only takes a few minutes
  • Enhance security with on-board measures including optional PIN protection to prevent tampering
  • Works with TraceableLIVE® cloud service for alerts, reporting, and configuration

₹54,800.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Cloud ConnectedYes
  • Number of Channels4
  • Max Temperature (° F)140
  • Min Temperature (° F)-58
  • Max Temperature (° C)60
  • Min Temperature (° C)-50
  • Temperature Resolution (° F)0.01
  • Temperature Resolution (° C)0.01
  • Temperature Accuracy (° C)±0.25 from -40.00°C to 60.00°C, otherwise ±0.5°C
  • System Requirements5 or 2.4 GHz Wif-Fi connection
  • AlarmRemote through TraceableLIVE®
  • Max Operating Temperature (° F)122
  • Min Operating Temperature (° F)32
  • Display TypeTouchscreen
  • Length (in)5 3/4
  • Height (in)1 7/32
  • Width (in)5 3/4
  • Length (cm)14.6
  • Height (cm)3.1
  • Width (cm)14.6
  • Warranty1 year

Key Features

  • Supports up to two Smart Probes and two door sensors
  • Smart Probes measure laboratory conditions such as temperature, and have built-in NIST calibration for quick set-up and easy replacement
  • Intuitive touchscreen display
  • Simple, one-time setup only takes a few minutes
  • Enhance security with on-board measures including optional PIN protection to prevent tampering
  • Works with TraceableLIVE® cloud service for alerts, reporting, and configuration

More About this Item

TraceableLIVE Wireless Technology allows multiple users to stay connected and monitor critical environments 24/7 wherever you go.

These data loggers with Wi-Fi offer exciting features such as an intuitive touchscreen interface, enhanced PIN-based security, simple calibration with Smart Probes, door sensors to prevent accidental temperature excursions, faster setup, longer-lasting battery backup during power outages, support for 5 or 2.4 GHz Wi-Fi connections, and a cradle for mounting in place. Choose up to two Smart Probes and two door sensors for each logger. Smart Probes include temperature bullet probes, bottle probes, or vaccine bottle probes to meet a variety of applications.

Once setup is complete a user can securely monitor parameters 24/7, control alarms remotely, view data logging history, run reports in real time, and give access to other team members. No local software is required to use the cloud-based data interface. Get mobile push notifications, emails, or texts for out-of-range conditions, connectivity interruptions, low-battery condition, or calibration notice.

The logger can be mounted on a wall or placed on a countertop with the optional cradle. The cable on the Smart Probes allows a door gasket to close on them for use in refrigerators or freezers.

A TraceableLIVE® subscription is required for use.

Download your certificate of traceability at certificates.traceablelive.com

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat