Traceable Temperature/Humidity Clock

Representative image only.
Traceable Item # 9002678
Precise quartz-crystal timing with temperature and humidity displays
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory

₹16,800.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Resolution1 sec
  • DisplayAnalog
  • CertificationsNIST-traceable
  • Max Temperature (° F)116
  • Min Temperature (° F)-34
  • Max Temperature (° C)47
  • Min Temperature (° C)-37
  • Height (in)11
  • Depth (in)1
  • Width (in)12 1/2
  • Height (cm)27.9
  • Depth (cm)2.5
  • Width (cm)31.8
  • Warranty1 year

Key Features

  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory

More About this Item

With precise quartz-crystal timing and temperature and humidity displays, this clock gives you the information that you need. Clock face diameter is 9" (22.9 cm) for easy viewing at a distance. Temperature and humidity dials are 3" (7.6 cm) in diameter. Bright orange second hand provides superior visibility.
Traceable® Products have an individually-numbered Traceable® Certificate provided with each unit, that assures accuracy from our ISO/IEC 17025:2017(1750.01) calibration laboratory accredited by A2LA. It indicates traceability of measurements to the SI units through NIST or other recognized national measurement institutes (NMI) that are signatories to the CIPM Mutual Recognition Agreement. Each product goes through an intense vetting process before it can carry the Traceable name, thus saving you both time and money by not having to calibrate separately.

Download your certificate of traceability at certificates.traceablelive.com

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat