Traceable Water-Resistant/Shock-Resistant Stopwatch

Representative image only.
Traceable Item # 9446055
Calibrated Water-Resistant & Shock-Resistant Stopwatch
  • Water-resistant stopwatch
  • Shockproof stopwatch
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Traceable® model number 1042
  • 1 year warranty

₹6,000.00INR / Each
Time to recalibrate?
for an additional
₹12,800.00INR / Each
for an additional
₹21,700.00INR / Each
Traceable Calibrated Digital Stopwatch
₹9,900.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Timing Capacity23 Hours, 59 Minutes, 59 Seconds
  • Timing ModesCumulative split, pause, single event
  • Count DirectionUp
  • ClockYes with time of day alarm and date
  • Number of Channels1
  • Resolution1/100th second (> 30 minutes), 1 second (< 30 minutes)
  • Accuracy±0.01%
  • AlarmYes
  • DisplaySingle-line LCD, 3/8" Digit Height
  • CertificationsNIST-traceable
  • Battery TypeOne 357 Silver Oxide Button Battery (included)
  • Height (in)2 1/2
  • Depth (in)1/2
  • Width (in)2 1/4
  • Height (cm)5.7
  • Depth (cm)1.3
  • Width (cm)5.7
  • Warranty1 year
1 Year WarrantyConformite EuropeenneNIST Traceable Calibration

Key Features

  • Water-resistant stopwatch
  • Shockproof stopwatch
  • Includes NIST-Traceable certificate from our A2LA accredited (1750.01) calibration laboratory
  • Traceable® model number 1042
  • 1 year warranty

More About this Item

The Traceable® Water-Resistant/Shockproof Stopwatch is designed for professionals who need precision timing in demanding environments. Each unit includes a NIST-traceable calibration certificate, ensuring certified accuracy for laboratory, industrial, and quality control applications. This NIST-certified stopwatch meets strict regulatory requirements, making it a reliable choice for GLP/GMP, ISO, and FDA-compliant facilities.

This calibrated stopwatch is built for versatility. Whether you're conducting precision timing for experiments, monitoring quality control processes, or working in demanding industrial settings, the Traceable® digital stopwatch for lab use delivers reliable, certified performance when it matters most.

What sets this precision laboratory timing device apart is its combination of accuracy, resilience, and ease of use. The ergonomic design ensures a comfortable grip, while the large, easy-to-read display enhances usability. With waterproof and shock-resistant features, this professional-grade stopwatch is built to withstand harsh environments without compromising precision.

Guaranteed to have at least one year of calibration remaining on certificate.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat