TSI 9535-A VelociCalc Air Velocity Meter; Articulating Probe/Manual Log

Representative image only.
TSI Mfr # 9535-A – Item # 1027135
Thermoanemometers with fast and accurate airflow measurements
  • Displays up to three measurements simultaneously
  • Available with manual or continuous data logging
  • Logs up to 12,700 samples and 100 test IDs
  • 2 year warranty

PRODUCT OPTIONS

₹471,000.00INR / Each

₹39,200.00 - ₹49,400.00INR / Each

for an additional
₹39,200.00INR / Each
for an additional
₹49,400.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Max Air Velocity (ft/min)6000
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±3% of reading or ±3 ft/min (0.05 m/s) (whichever is greater)
  • Number Of Temperature Channels1
  • Min Temperature (° F)0
  • Max Temperature (° F)200
  • Min Temperature (° C)-17
  • Max Temperature (° C)94
  • Temperature Accuracy±0.5°F (±0.3°C)
  • Temperature Resolution0.1°F (0.1°C)
  • Data LoggingYes
  • Data Storage (samples)12,700 samples and 100 test IDs
  • Logging Intervals1 second to 1 hour
  • Probe length (in)8
  • Probe Diameter (in)3/8
  • Width (in)3 3/8
  • Height (in)2
  • Length (in)7
  • Battery4 AA (included)
  • Warranty2 year
Two year warrantyNIST Traceable Calibration

Key Features

  • Displays up to three measurements simultaneously
  • Available with manual or continuous data logging
  • Logs up to 12,700 samples and 100 test IDs
  • 2 year warranty

More About this Item

These meters simultaneously measure and datalog several ventilation parameters using a single probe with multiple sensors. Great for cleanroom filtration airflow measurements — they automatically calculate volumetric flow rate for round, square, and rectangular areas. All models measure velocity, temperature and calculate flow.

Model 10271-35 includes a probe that articulates up to 90°. Auto shut-off preserves battery life, and a low battery indicator alerts user of battery condition.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat