Velp SER 148/6 Solvent Extractor, 6 positions, 950W, 115V

Representative image only.
Velp Mfr # F30310242 – Item # 8657959
Get faster results with Randall method
  • Fast analysis–hot solvent process reduces extraction time
  • Low solvent consumption saves you costs
  • IP55 protection from particles and liquids
  • Can handle up to six samples at a time
  • 2 year warranty

₹5,305,000.00INR / Each

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (mL)150
  • MaterialStainless Steel
  • Number of Positions6
  • Max temperature (° F)500
  • Max temperature (° C)260
  • Power (VAC)115
  • Power (Hz)50/60
  • Power (watts)950
  • Height (in)24.375
  • Width (in)27.625
  • Depth (in)15.375
  • DescriptionSolvent Extractor, 6 positions, 950W, 115V
  • Warranty2 Years
Two year warrantyConformite Europeenne

Includes

Extraction cups, extraction thimbles, heat shield, inlet tube, seals and power cord.

Key Features

  • Fast analysis–hot solvent process reduces extraction time
  • Low solvent consumption saves you costs
  • IP55 protection from particles and liquids
  • Can handle up to six samples at a time
  • 2 year warranty

More About this Item

Use the solvent extractors to determine the quantity of various components contained in agricultural, industrial, or environmental samples. Perform single or multiple solvent extractions via the Randall method, an improvement over the Soxhlet technique, as hot solvents are used to speed up the analysis. Suitable for the separation of a substance or a group of elements from solid and semisolid samples.

The extraction is made by immersion of the sample in boiling solvent, followed by a rinsing phase with cold solvent. Maximum reproducibility is ensured, as well as a high recovery rate of the organic solvent.

These 3- and 6-position, semi-automatic solvent extractors are controlled by a programmable microprocessor, allowing you to choose among 29 programs. Two different displays constantly show actual temperature and remaining working time for the selected program.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat