Wika 332.54 4 4" Test Gauge, 0 to 100 psi, 316 Stainless Steel

Representative image only.
Wika Mfr # 4220056 – Item # 6804308
Ideal for applications demanding high precision and consistent results
  • Accuracy is ±0.25% full scale (ANSI/ASME Grade 3A)
  • Knife-edge pointer tip and mirrored band eliminate parallax reading errors.
  • The 6" dial gauges feature a low-friction, wear-resistant nickel-silver movement that delivers a long service life.
  • 1 year warranty

PRODUCT OPTIONS

₹52,400.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% full-scale (ANSI/ASME B40.1 Grade 4A)
  • Dial Size (in)4
  • Dial Size (mm)102
  • Min Pressure (PSI)0
  • Max Pressure (PSI)100
  • Min Temperature (° F)-40
  • Max Temperature (° F)120
  • Min Temperature (° C)-40
  • Max Temperature (° C)48
  • Wetted Materials316 SS
  • Case304 SS
  • Lens MaterialGlass
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.5 psi
  • Description4" Test Gauge, 0 to 100 psi, 316 SS
  • Warranty1 year
1 Year Warranty

Key Features

  • Accuracy is ±0.25% full scale (ANSI/ASME Grade 3A)
  • Knife-edge pointer tip and mirrored band eliminate parallax reading errors.
  • The 6" dial gauges feature a low-friction, wear-resistant nickel-silver movement that delivers a long service life.
  • 1 year warranty

More About this Item

Gauge construction includes a 316 stainless steel (SS) socket; a 316 SS Bourdon tube for the 4" dial gauges or a copper alloy tube for the 6" dial gauges; a 316 SS fitting; a 304 SS case; and a glass lens. All gauges have a 1/4" NPT(M) process connection. The 4" dial gauges include a zippered, soft nylon carrying case.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat