Wika 50041991 In-line Seal, 1" Process Conn, w/ 15 PSI Gauge

Representative image only.
Wika Mfr # 50041991 – Item # 6805704
Measure pressure of rapidly flowing and high-temperature media
  • Inline seal meets 3A criteria for sanitary applications
  • Suitable for clean-in-place (CIP)
  • 1 year warranty

PRODUCT OPTIONS

₹190,000.00INR / Each

₹34,000.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±1.5% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)15
  • Min Temperature (° F)-22
  • Max Temperature (° F)350
  • Min Temperature (° C)-30
  • Max Temperature (° C)177
  • Liquid FillMineral Oil
  • Wetted Materials316L SS
  • Case304 SS
  • Lens MaterialLaminated safety glass
  • Process Connection1" Tri-Clamp®
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.5 psi
  • DescriptionIn-line Seal, 1" Process Conn, w/ 15 PSI Gauge
  • Warranty1 year
1 Year Warranty

Key Features

  • Inline seal meets 3A criteria for sanitary applications
  • Suitable for clean-in-place (CIP)
  • 1 year warranty

More About this Item

Inline seals enable measurement of pressure without contamination of media. Inline seals are intended for hygienic, rapidly flowing corrosive, contaminated, hot, or light to medium viscous pressure media. The seal contains a cylindrical diaphragm that avoids any interruptions with the process flow and can measure pressure via gauge or transmitter, enabling user to have either local or remote output. Process connection of inline seal is available in 3/4,1,1 1/2 and 2" size Tri-Clamp®. Other process connection sizes are available; call an Application Specialist for information. Diaphragm seal, sanitary gauge, and transmitter all have 316 stainless steel wetted parts. Pressure measurement instruments are installed at the factory.
Pressure Gauges have a 2 1/2" dial with bottom-mount instrument connection to seal and have a 316 stainless steel Bourdon tube. Case is 304 stainless steel.
Pressure Transmitters are NEMA 4X rated for washdown and corrosive environments. Body material is 304 stainless steel. Internal electronics are 100% potted in epoxy casting resin. Compact unit measures only 4"H x 2" diameter.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat