Wika DG-10-S Stainless Steel Digital Gauge ~ 0 to 600 psi, 1/4" NPT(M)

Representative image only.
Wika Mfr # 50365517 – Item # 6805264
Durable process gauges offer precise pressure readings
  • Accuracy of ±0.25% best-fit-straight-line
  • 2 year warranty

PRODUCT OPTIONS

₹111,000.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±0.25% BFSL
  • Dial Size (in)3
  • Dial Size (mm)76
  • Min Pressure (PSI)0
  • Max Pressure (PSI)600
  • Min Temperature (° F)-4
  • Max Temperature (° F)185
  • Min Temperature (° C)-20
  • Max Temperature (° C)85
  • Wetted Materials316 SS
  • CaseStainless Steel
  • Lens MaterialPolyester film
  • Process Connection1/4" NPT(M)
  • Unit Of Measurementpsi, bar, mPa
  • Display4-digit LCD, 0.43"H
  • Battery Type2 AA (included)
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.1 psi
  • DescriptionStainless Steel Digital Gauge ~ 0 to 600 psi, 1/4" NPT(M)
  • Warranty2 year
Two year warrantyConformite Europeenne

Includes

2 AA batteries.

Key Features

  • Accuracy of ±0.25% best-fit-straight-line
  • 2 year warranty

More About this Item

Stainless steel digital pressure gauges feature a large seven-segment, four-digit LCD with bar graph for easy and quick pressure readings. Gauges have min/max readings and choice of units: psi, bar, or mPa. Pressure sensor is manufactured to provide high accuracy and long-term stability. Gauges up to 600 psi use ceramic sensor technology. Gauges 1450 psi and higher use thin film sensor technology. Optional rubber boot 68052-90 offers protection against rough use.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat