Wika M932.25 2.5" Sanitary Pressure Gauge, 0 to 30 psi, 3/4 Tri-Clamp

Representative image only.
Wika Mfr # 4323999 – Item # 6805672
Manufactured for clean–in–place (CIP) applications
  • Glycerin-filled diaphragm reduces fluctuations for easier reading of gauge
  • Autoclavable gauges are available
  • 1 year warranty

PRODUCT OPTIONS

₹105,000.00INR / Each

₹34,000.00 - ₹43,100.00INR / Each

for an additional
₹34,000.00INR / Each
Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Accuracy±2%-1%-2% full-scale
  • Dial Size (in)2.5
  • Dial Size (mm)64
  • Min Pressure (PSI)0
  • Max Pressure (PSI)30
  • Min Temperature (° F)50
  • Max Temperature (° F)257
  • Min Temperature (° C)10
  • Max Temperature (° C)125
  • Liquid FillGlycerin
  • Wetted Materials316L SS
  • Case304 SS
  • Lens MaterialPolycarbonate
  • Process Connection3/4" Tri-Clamp®, lower
  • Unit Of Measurementpsi
  • DisplayAnalog dial
  • Media CompatibilityGases and liquids compatible with wetted materials
  • Resolution0.5 psi
  • Description2.5" Sanitary Pressure Gauge, 0 to 30 psi, 3/4 Tri-Clamp
  • Warranty1 year
1 Year Warranty

Key Features

  • Glycerin-filled diaphragm reduces fluctuations for easier reading of gauge
  • Autoclavable gauges are available
  • 1 year warranty

More About this Item

Gauges all-welded assembly contains an external flush diaphragm and is ideal for applications in the food, beverage, pharmaceutical, and biotechnology industries. Gauges are constructed of 316 stainless steel and have a 3/4" Tri-Clamp® process connection welded to the gauge. Assembly meets the criteria set forth by 3A standards. Gauge case and ring are 304 stainless steel and has a polycarbonate window.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat