WTW Oxi 3310 ProfiLine Dissolved Oxygen Meter Only

Representative image only.
WTW Mfr # 2BA300 – Item # 5310539
A rugged line of DO meters with a range of features, benefits, and price points to meet every application and budget!
  • Innovative waterproof USB connection for ultra-flexible data output
  • Extended data memory for logging up to 5000 GLP-compliant data sets
  • Time-controlled datalogging function offers adjustable data collection intervals—ideal for longterm field monitoring
  • Galvanic probes require no warm-up time
  • Rugged, waterproof housing is great for the field or the lab
  • 3 year warranty

PRODUCT OPTIONS

₹267,000.00INR / Each

₹25,500.00 - ₹34,500.00INR / Each

Time to recalibrate? Click on the calibration service to view details, then order.

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypePortable
  • Display typeLCD
  • Min Dissolved Oxygen0 to 90.0 ppm
  • Temperature Accuracy±0.1
  • Temperature compensationAutomatic
  • InterfaceUSB
  • WaterproofYes
  • Width (cm)17.78
  • Height (cm)7.9375
  • Width (in)7
  • Length (in)2 1/4
  • Height (in)3 1/8
  • Probe IncludedNo
  • Warranty3 year
3 Year WarrantyConformite EuropeenneIP 67ISO9001:2000 Certified Supplier

Key Features

  • Innovative waterproof USB connection for ultra-flexible data output
  • Extended data memory for logging up to 5000 GLP-compliant data sets
  • Time-controlled datalogging function offers adjustable data collection intervals—ideal for longterm field monitoring
  • Galvanic probes require no warm-up time
  • Rugged, waterproof housing is great for the field or the lab
  • 3 year warranty

More About this Item

Durable, I67-rated meters feature a 100% waterproof and easy-to-clean keypad. Silicone rubber keys provide tactile feedback for error-free operation. The large graphic display allows for excellent readability even under difficult lighting conditions. Convenient meter kits provide all the accessories needed to start taking readings. Choose kits with CellOx® 325 probes for general applications such as surface water monitoring or laboratory measurements. DurOx® 325 probes offer additional durability and are for applications such as wastewater aeration monitoring.

Meters only include: CD-ROM and four AA batteries.

Meter kits add: specified probe, cleaning solution, electrolyte, replacement membrane heads, stand, beaker, and hard carrying case.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat