Zefon Cassette, 37 mm, 2 Piece, 0.8 µm MCE; 50/Bx

Representative image only.
Zefon Item # 6006116
Fully assembled and preloaded with MCE filter membrane
  • Leak-free design—eliminates sample loss
  • Conform to most NIOSH standards
  • 0.8 µm pore size
  • 37-mm diameter filter membrane
  • Two-piece clear styrene housing

PRODUCT OPTIONS

₹10,500.00INR / Box of 50

SPECS & DESCRIPTION

Specifications & Description

  • MaterialClear styrene
  • Pore Size (µm)0.8
  • Diameter (mm)37
  • DescriptionCassette, Preloaded, 37 mm, 2 Piece, Styrene, 0.8 µm, MCE; 50/BX

Key Features

  • Leak-free design—eliminates sample loss
  • Conform to most NIOSH standards
  • 0.8 µm pore size
  • 37-mm diameter filter membrane
  • Two-piece clear styrene housing

More About this Item

Make air sampling fast and simple with preassembled, preloaded filter cassettes. Cassettes come preloaded with MCE membrane filter, a mixture of cellulose acetate and cellulose nitrate, which is one of the most widely used filters in air monitoring and analytical applications. Select from 25-mm or 37-mm diameter membrane filters with various housing materials and features to meet NIOSH, OSHA, and EPA standards. Cassettes are preloaded in an ISO 9001:2015-certified facility, ensuring high quality control standards.

Clear styrene housing lets you view the filter media while conductive black polypropylene (PP) housing is ideal when wall deposit is a concern. Models with band provides added leak protection as well as offer a place to write notes. To ensure tamper resistance, select model with security band that goes over the end plugs.

ACCESSORIES

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat