Binder ED Series Gravity Convection Ovens

High energy efficiency saves operation costs.
  • Wide temperature range up to 300°C
  • Microprocessor controller and integrated timer
These natural convection ovens are suitable for all drying, sterilization, and precise warm storage tasks that do not require increased drying rates or special time factors. Ovens are microprocessor controlled, with an LED (Classic) or LCD (Avantgarde) display of time and temperature. Binder ovens feature the Absolutely Precise Temperature (APT.Line) technology that has become the standard in precision temperature chambers — achieve temperature accuracy up to 300° with remarkably short heating and recovery times. An independently adjustable ISO Class 2 safety thermostat with visual alarm provides full protection against chamber overtemperature. These ovens can be stacked (except 9 cu ft models) to conserve valuable lab space.
411,000.00 - ₹514,000.00INR / Each

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (cu ft) Power (VAC)
Availability Pricing
Binder ED23 Classic Gravity Convection Oven, 0.7 cu ft, 115 VAC 0501211 Mfr # 9010-0192
COMPARE
0.7 115
₹514,000.00INR / Each
Binder ED23 Classic Gravity Convection Oven, 0.7 cu ft, 230 VAC 0501212 Mfr # 9010-0190
COMPARE
0.7 230
₹514,000.00INR / Each
Binder ED56  Avantgarde Gravity Convection Oven, 2 cu ft, 230 VAC 0501246 Mfr # 9010-0333
COMPARE
2 230
₹411,000.00INR / Each
Binder ED56 Avantgarde Gravity Convection Oven, 2 cu ft, 120 VAC 0501247 Mfr # 9010-0334
COMPARE
2 120
Call For Price
Binder ED115 Avantgarde Gravity Convection Oven, 4 cu ft, 230 VAC 0501248 Mfr # 9010-0335
COMPARE
4 230
Call For Price
Binder ED115 Avantgarde Gravity Convection Oven, 4 cu ft, 120 VAC 0501249 Mfr # 9010-0336
COMPARE
4 120
Call For Price
Binder ED260 Avantgarde Gravity Convection Oven, 9 cu ft, 230 VAC 0501250 Mfr # 9010-0339
COMPARE
9 230
Call For Price
Binder ED260 Avantgarde Gravity Convection Oven, 9 cu ft, 240 VAC 0501258 Mfr # 9010-0340
COMPARE
9 240
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat