Cell Culture Dishes, Borosilicate

Shallow glass dishes designed to meet Federal Specification NNN-D-1478
  • -Autoclavable
  • -Colored ceramic enamel marking spot on covers and bottom
  • -Includes reference point to locate serial dilution starting points on bottom
  • -Manufactured from 33 expansion, low extractable borosilicate glass confirming to USP Type I and ASTM E438,
  • Type I Class A requirements
KIMAX® dishes remain clear after repeated use in wet or dry sterilization cycles.
Reinforced beaded edges resist mechanical breakage
Combination of different colors and wording permits quick and easy identification of the parts
Call For Price

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
DWK Life Sciences (Kimble) Cell Culture Petri Plates, Borosilicate, 150 mm dia x 20 mm Height , 24/Cs 1595832 Mfr # 23060-15020
COMPARE
Cell Culture Petri Plates, Borosilicate, 150 mm dia x 20 mm Height , 24/Cs
Call For Price
DWK Life Sciences (Kimble) Petri Dish Cover, 100 x 10 mm, 12/Cs 1595834 Mfr # 23062-10010
COMPARE
Petri Dish Cover, 100 x 10 mm, 12/Cs
Call For Price
DWK Life Sciences (Kimble) Petri Dish Bottom, 150 x 20 mm, 12/Cs 1595842 Mfr # 23064-15020
COMPARE
Petri Dish Bottom, 150 x 20 mm, 12/Cs
Call For Price
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat