Close-Mesh HDPE Protective Netting

Provides protection for laboratory glassware
  • Fits securely over most small and large diameter lab vessels
  • Absorbs impact and reduces breakage
  • Safeguards against flying glass
This tough, high-density polyethylene (HDPE) resilient protective netting fits snugly over laboratory glassware to absorb impact, reduce breakage, and safeguard against flying glass. Simply cut to desired length to fit most vessels. Use smaller diameter sizes for instruments such as thermometers, pipettes, electrodes, tubes, and syringes. Use larger diameter sizes for bottles, flasks, beakers, funnels, and columns.
28,600.00 - ₹90,000.00INR / Roll of 1

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Color Length (ft) Material
Availability Pricing
Poly-Net 0334-ORANGE Close-mesh high-density polyethylene protective netting, 3/8" to 5/8" dia 0940515 Mfr # 0334-ORANGE
COMPARE
Orange 820 HDPE; Fits 0.375 to 0.625" diameter
₹68,900.00INR / Roll of 1
Poly-Net 0439-BLUE Close-mesh high-density polyethylene protective netting, 5/8" to 1" dia 0940521 Mfr # 0439-BLUE
COMPARE
Blue 820 HDPE; Fits 0.625 to 1" diameter
₹90,000.00INR / Roll of 1
Poly-Net 0440-YELLOW Close-mesh high-density polyethylene protective netting, 1" to 2" dia 0940525 Mfr # 0440-YELLOW
COMPARE
Yellow 164 HDPE; Fits 1 to 2" diameter
₹28,600.00INR / Roll of 1
Poly-Net 0291-RED Close-mesh high-density polyethylene protective netting, 2" to 4" dia 0940530 Mfr # 0291-RED
COMPARE
Red 164 HDPE; Fits 2 to 4" diameter
₹44,500.00INR / Roll of 1
Poly-Net 0507-GREEN Close-mesh high-density polyethylene protective netting, 4" to 6" dia 0940535 Mfr # 0507-GREEN
COMPARE
Green 164 HDPE; Fits 4 to 6" diameter
₹59,300.00INR / Roll of 1
Poly-Net 0436-BROWN Close-mesh high-density polyethylene protective netting, 6" to 8" dia 0940540 Mfr # 0436-BROWN
COMPARE
Brown 164 HDPE; Fits 6 to 8" diameter
₹72,000.00INR / Roll of 1
Poly-Net 0437-CRYSTAL Close-mesh high-density polyethylene protective netting, 8" to 10" dia 0940545 Mfr # 0437-CRYSTAL
COMPARE
Crystal 164 HDPE; Fits 8 to 10" diameter
₹74,600.00INR / Roll of 1
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat