Cole-Parmer® Graduated Pipette Tips, Compatible with Other Brands

Tips free of human touch is purity at its best
  • Tips also leach-free, ensuring maximum recovery of sample yield
  • Volume measurements, along the tube are marked in increments for easy identification
  • Produced from Swiss-made Diamond Finish Mold
  • Made of FDA approved special medical grade virgin polypropylene plastic with high transparency
  • Unique label coding in packaging for easy identification
Not your everyday graduated pipette tips. It starts with a touch-free manufacturing facility and stringent quality control process to make these clear, plastic tips certified free of any affecting biological elements, such as human DNA, DNase and RNase and Endotoxin, or Pyrogen and PCR inhibitors. They also are noncytotoxic.

It’s about their innovative design, too. The profile and dimensions of the tips are engineered to accurately measure and transfer a volume of liquid from one container to another, as well as adapt to a wide-range of pipettes.

It ends with preserving their purity in the following packaging options, which are free of lubricants and heavy metals.

Bulk Pack: Packed in a polyethylene bag that is sealed to perfection
1,100.00 - ₹8,500.00INR / Pkg of 100

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Compatible with Max Volume (µL) Tip Style
Availability Pricing
COMPARE
Eppendorf, Biohit and Accumax 5000 Standard, 12.06 cm L
₹1,100.00INR / Pkg of 100
COMPARE
Thermo Scientific and Accumax 10000 Standard, 15.02 cm L
₹2,800.00INR / Pkg of 100
COMPARE
Gilson, Rainin, CAPP, Nichiriyo and Accumax 5000 Standard, 12.36 cm L
₹4,900.00INR / Pkg of 100
COMPARE
Gilson, Rainin, CAPP, Nichiriyo and Accumax 10000 Standard, 8.35 cm L
₹8,500.00INR / Pkg of 100
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat