Cole-Parmer® Sterile Graduated Pipette Tips, Individually Wrapped

Tips free of human touch is purity at its best
  • Tip Options: Standard or low retention, sterile and combinations
  • Low retention tips free of any softening agents that could influence results of samples
  • Tips also leach-free, ensuring maximum recovery of sample yield
  • Volume measurements, along the tube are marked in increments for easy identification
  • Produced from Swiss-made Diamond Finish Mold
  • Made of FDA approved special medical grade virgin polypropylene plastic with high transparency
  • Unique label coding in packaging for easy identification
Not your everyday graduated pipette tips. It starts with a touch-free manufacturing facility and stringent quality control process to make these clear, plastic tips certified free of any affecting biological elements, such as human DNA, DNase and RNase and Endotoxin, or Pyrogen and PCR inhibitors. They also are noncytotoxic.

It’s about their innovative design, too. The profile and dimensions of the tips are engineered to accurately measure and transfer a volume of liquid from one container to another, as well as adapt to a wide-range of pipettes.

It ends with preserving their purity in the following packaging options, which are free of lubricants and heavy metals.

Individually Wrapped Tips: Free of DNase, RNase and Pyrogen
6,100.00 - ₹9,100.00INR / Case of 1000

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Filter Type Max Volume (µL) Tip Style
Availability Pricing
COMPARE
None 1000 Standard
₹6,100.00INR / Case of 1000
COMPARE
None 200 Standard, 5.34 cm L
₹9,100.00INR / Pkg of 400
COMPARE
None 200 Low Retention, 5.34 cm L
₹7,900.00INR / Pkg of 400
COMPARE
None 1000 Low Retention, 8.35 cm L
₹7,700.00INR / Pkg of 200
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat